Menu Search
HAMMOND MANUFACTURING #MB105040VL

Instrument Enclosure, 1.97 in. W x 1.57 in. H x 3.94 in. D

SKU # 62398013559 Manufacturer Series: Series MB
RoHS Compliant
Type: Electronic Instrument Enclosure
Material: Polystyrene Plastic
Finish: Smooth Dark Gray (RAL 7012)
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Ventilated, Smooth Light Gray (RAL 7035)
Height: 1.57 in.
Width: 1.97 in.
Depth: 3.94 in.
Optional Panel: Panel Included