Menu Search
HAMMOND MANUFACTURING #1452DE11

Instrument Enclosure, 10.9 in. W x 8.5 in. H x 7.5 in. D

SKU # 62398050330 Manufacturer Series: 1452
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Steel
Finish: Gray
Material Thickness: 20 Gauge (Cover), 18 Gauge (Base/Frame)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 8.5 in.
Width: 10.90 in.
Depth: 7.5 in.
Optional Panel: Panel Included