Menu Search
HAMMOND MANUFACTURING #518-0920

Instrument Enclosure, 11.75 in. W x 9.63 in. H x 6.25 in. D

SKU # 62398096532 Manufacturer Series: Series 518
RoHS Compliant
Type: Module Instrument Enclosure
Material: Steel
Finish: Dark Satin Gray Top and Smooth Light Gray Bottom, Front, Back
Material Thickness: 18 Gauge
Height: 9.63 in.
Width: 11.75 in.
Depth: 6.25 in.