Menu Search
HAMMOND MANUFACTURING #1594BSBK

Instrument Enclosure, 2.2 in. W x 1.1 in. H x 3.2 in. D

SKU # 62398040373 Manufacturer Series: 1594
RoHS Compliant
Type: Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Matte Textured Black (RAL 9011)
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.1 in.
Width: 2.2 in.
Depth: 3.2 in.