Menu Search
HAMMOND MANUFACTURING #1590WN1FLBK

Instrument Enclosure, 2.60 in. W x 1.39 in. H x 4.77 in. D

SKU # 62398059397 Manufacturer Series: 1590
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Black
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.39 in.
Width: 2.6 in.
Depth: 4.77 in.