Menu Search
HAMMOND MANUFACTURING #1210BK

Instrument Enclosure, 2.96 in. W x 2.44 in. H x 5.20 in. D

SKU # 62398013608 Manufacturer Series: 1210
RoHS Compliant
Type: Bench Top Instrument Enclosure
Material: ABS Plastic
Finish: Black (RAL 9005)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.44 in.
Width: 2.96 in.
Depth: 5.2 in.
Optional Panel: Panel Included