Menu Search
HAMMOND MANUFACTURING #1590Z100BK

Instrument Enclosure, 3.14 in. W x 1.57 in. H x 2.94 in. D

SKU # 62398028022 Manufacturer Series: 1590Z
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: Aluminum
Finish: Satin Black
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.57 in.
Width: 3.14 in.
Depth: 2.94 in.
Mounting: Through Box - Blind Hole
Optional Panel: 1590Z100PL