Menu Search
HAMMOND MANUFACTURING #1590Z120BK

Instrument Enclosure, 3.15 in. W x 1.75 in. H x 4.90 in. D

SKU # 62398028023 Manufacturer Series: 1590Z
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: Aluminum
Finish: Satin Black
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.75 in.
Width: 3.15 in.
Depth: 4.9 in.
Mounting: Through Box - Blind Hole
Optional Panel: 1590Z120PL