Menu Search
HAMMOND MANUFACTURING #R196-102-000

Instrument Enclosure, 3.94 in. W x 3.23 in. H x 6.30 in. D

SKU # 62398040072 Manufacturer Series: aluPLUS R196
RoHS Compliant
Type: Electronic Instrument Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Textured Polyester Powder Coated Light Gray (RAL 7035)
Material Specification: Die-Cast
Cover Latching: Screw
Cover Type: Shallow
Height: 3.23 in.
Width: 3.94 in.
Depth: 6.3 in.