The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
HAMMOND MANUFACTURING #1550Z116

Instrument Enclosure, 3.95 in. W x 1.58 in. H x 6.32 in. D

SKU # 62398040436 Manufacturer Series: 1550Z
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.58 in.
Width: 3.95 in.
Depth: 6.32 in.
Mounting: Through Box - Blind Hole