Menu Search
HAMMOND MANUFACTURING #1590K432

Instrument Enclosure, 4.72 in. W x 2.05 in. H x 7.40 in. D

SKU # 62398002310 Manufacturer Series: 1590K4
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Zinc Alloy
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Screw On
Cover Latching: Screw
Height: 2.05 in.
Width: 4.72 in.
Depth: 7.4 in.