Menu Search
HAMMOND MANUFACTURING #1452GC6

Instrument Enclosure, 5.9 in. W x 6.5 in. H x 10.5 in. D

SKU # 62398050360 Manufacturer Series: 1452
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Steel
Finish: Gray
Material Thickness: 20 Gauge (Cover), 18 Gauge (Base/Frame)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 6.5 in.
Width: 5.9 in.
Depth: 10.5 in.
Optional Panel: Panel Included