Menu Search
HAMMOND MANUFACTURING #1598FSGY

Instrument Enclosure, 6.30 in. W x 1.58 in. H x 9.84 in. D

SKU # 62398079595 Manufacturer Series: 1598
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.58 in.
Width: 6.3 in.
Depth: 9.84 in.
Optional Panel: 1598PLF-AL