Menu Search
HAMMOND MANUFACTURING #1550WJ

Instrument Enclosure, 6.89 in. W x 2.46 in. H x 10.83 in. D

SKU # 62398005763 Manufacturer Series: 1550
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.46 in.
Width: 6.89 in.
Depth: 10.83 in.