Menu Search
HAMMOND MANUFACTURING #1590BBSCB

Instrument Stomp Box Enclosure, 3.7 in. W x 1.5 in. H

SKU # 62398002624 Manufacturer Series: 1590-STOMP
RoHS Compliant
Type: Wall Mount Electronic Instrument Stomp Box Enclosure
Material: Aluminum
Finish: Blue (RAL 5013)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.5 in.
Width: 3.7 in.
Depth: 4.7 in.