The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
HAMMOND MANUFACTURING #1591AFLGY

Multi-Purpose Enclosure, 2.0 in. W x 0.8 in. H x 3.9 in. D

SKU # 62398019673 Manufacturer Series: 1591
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.8 in.
Width: 2 in.
Depth: 3.9 in.