Menu Search
HAMMOND MANUFACTURING #1591XXGTBU

Multi-Purpose Enclosure, 3.7 in. W x 1.4 in. H x 4.8 in. D

SKU # 62398003532 Manufacturer Series: 1591XX
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Transparent Blue
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.4 in.
Width: 3.7 in.
Depth: 4.8 in.