Menu Search
HAMMOND MANUFACTURING #1591ESBK

Multi-Purpose Enclosure, 4.33 in. W x 2.23 in. H, Black

SKU # 62398055740 Manufacturer Series: 1591
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.23 in.
Width: 4.33 in.
Depth: 7.48 in.