Menu Search
HAMMOND MANUFACTURING #1591VSFLBK

Multi-Purpose Enclosure, 4.7 in. W x 3.5 in. H x 4.7 in. D

SKU # 62398019713 Manufacturer Series: 1591
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.5 in.
Width: 4.7 in.
Depth: 4.7 in.