Menu Search
HAMMOND MANUFACTURING #RL6555-FBK

Project Enclosure, 4.92 in. W x 2.76 in. H x 6.89 in. D

SKU # 62398040626 Manufacturer Series: Series RL
RoHS Compliant
Type: Hand Held/Wall Mount Project Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Shallow
Height: 2.76 in.
Width: 4.92 in.
Depth: 6.89 in.