Menu Search
HAMMOND MANUFACTURING #RL6685BK

Project Enclosure, 5.91 in. W x 3.94 in. H x 7.87 in. D

SKU # 62398040632 Manufacturer Series: Series RL
RoHS Compliant
Type: Hand Held/Wall Mount Project Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Shallow
Height: 3.94 in.
Width: 5.91 in.
Depth: 7.87 in.