The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
HAMMOND MANUFACTURING #1457K1201

Shelf Mount Enclosure, 3.30 in. W x 1.73 in. H x 4.73 in. D

SKU # 62398000590 Manufacturer Series: 1457
RoHS Compliant
Type: Shelf Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Clear
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.73 in.
Width: 3.3 in.
Depth: 4.73 in.
Mounting: Internal Slots
Optional Panel: Panel Included