Menu Search
HAMMOND MANUFACTURING #1412PP

Utility Enclosure, 4 in. W x 2 in. H x 6 in. D, Steel

SKU # 62398000025 Manufacturer Series: 1412
RoHS Compliant
Type: Wall Mount Utility Enclosure
Material: Steel
Finish: Baked Powder Painted Gray (ASA 61)
Material Thickness: 20 Gauge
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2 in.
Width: 4 in.
Depth: 6 in.