The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
HAMMOND MANUFACTURING #1455K1201RD

Wall Mount Enclosure, 3.07 in. W x 1.69 in. H x 4.72 in. D

SKU # 62398010271 Manufacturer Series: 1455
RoHS Compliant
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Red
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.69 in.
Width: 3.07 in.
Depth: 4.72 in.
Mounting: Internal Slots
Optional Panel: Panel Included