Menu Search
HAMMOND MANUFACTURING #1590ZGRP123

Wall Mount Enclosure, 4.72 in. W x 8.66 in. H x 2.56 in. D

SKU # 62398099855 Manufacturer Series: 1590ZGRP
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Smooth
Cover Mounting: Screw On
Height: 8.66 in.
Width: 4.72 in.
Depth: 2.56 in.
Mounting: Box Blind Hole