Menu Search
HAMMOND MANUFACTURING #R101-240-000

Wall Mount Enclosure, 9.45 in. W x 4.72 in. H x 9.45 in. D

SKU # 62398083420 Manufacturer Series: aluNORM R101
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Textured Polyester Powder Coated Light Gray (RAL 7035)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Deep
Height: 4.72 in.
Width: 9.45 in.
Depth: 9.45 in.
Mounting: Internal Holes
Optional Panel: Panel Included