Menu Search
NVENT HOFFMAN #CDSC483810SSR

Disconnect Enclosure, 37.95 in. W x 48 in. H x 10 in. D

SKU # 78351034611 Manufacturer Series: CONCEPTâ„¢ CWSD
RoHS Compliant
Type: Disconnect Enclosure
NEMA: NEMA 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: No. 4 Smooth Brushed
Material Thickness: 14 ga
Cover Mounting: Hidden Hinge
Cover Latching: Quarter Turn Latch
Cover Type: Single Door
Height: 48 in.
Width: 37.95 in.
Depth: 10 in.
Mounting: Wall
Optional Panel: CP4836, CP4836G

For use in disconnect applications that require larger controls and stylized design features, Concept Disconnect Enclosures feature two additional quarter-turn latches and a door-alignment device for secure closure and security.