Menu Search

NVENT HOFFMAN

Conceptâ„¢ Enclosure, Disconnect; Stainless Steel

(5 Product Options)
  • Type: Flange-Mounted Disconnect Enclosure
  • NEMA: 4X
  • Material: Stainless Steel
  • Finish: Brushed
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Flange-Mounted Disconnect Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Type: Hinged w/Interlocking Handle, 1/4-turn Latches
Mounting: Internal Holes