The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
NVENT HOFFMAN #A60SA3816LPPL

Enclosure, Disconnect; Steel; HxWxD: 60 x 38 x 16 in.

SKU # 78351040619
Type: Flange-Mounted Disconnect Enclosure
NEMA: 12,13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Type: Continuous Hinge, Padlocking Handle
Height: 60 in.
Width: 38 in.
Depth: 16 in.
Mounting: External Feet
Optional Panel: A-60P36

Additional Info: Handle: Zinc diecast padlocking defeater handle and all latching hardware.