Menu Search

NVENT HOFFMAN

Enclosure, Junction Box; Galvanized Steel

(10 Product Options)
  • Type: Junction Box Enclosure
  • NEMA: 3R
  • Material: Galvanized Steel
  • Finish: Unpainted
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Junction Box Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: Unpainted
Material Thickness: 14 or 16 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid, Slip-On
Mounting: Internal Holes