Menu Search
NVENT HOFFMAN #CSD16168SS

Conceptâ„¢ Enclosure, Wall Mount; 304 Stainless Steel; Solid; HxWxD: 16 x 16 x 8 in.

SKU # 78351048530 Manufacturer Series: CSD
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Cover Latching: 1/4 Turn Latch
Cover Type: Hinged
Height: 16 in.
Width: 16 in.
Depth: 8 in.
Mounting: Through Holes
Optional Panel: CP2016, CP2016G

HOF CSD16168SS 16.00X16.00X8.00