Menu Search
NVENT HOFFMAN #Q24169PCDCC

Q-Line Enclosure, Wall Mount; Nonmetallic; HxWxD: 9 x 6 x 3 in.

SKU # 78351013889 Manufacturer Series: D
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Polycarbonate
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Clear
Height: 9 in. (240mm)
Width: 6 in. (160mm)
Depth: 3 in. (90mm)
Mounting: Internal Holes
Optional Panel: Q2416PD

Additional Info: Additional Ratings: NEMA 4,6,12,13. Inside HxWxD(in): 9.17x6.02x3.29 - (mm): 233.0x153.0x83.5