Menu Search

NVENT HOFFMAN

Enclosure, Wall Mount; Nonmetallic

(8 Product Options) Manufacturer Series: A-JFG
  • Type: Wall Mount Enclosure
  • NEMA: 4X
  • Material: Nonmetallic
  • Finish: Light Gray
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Latching: Screw
Cover Type: Solid
Mounting: External Feet