Menu Search
NVENT HOFFMAN #A48H3610SS6LP

Enclosure, Wall Mount; Stainless Steel; HxWxD: 48 x 36 x 10 in.

SKU # 78351083760 Manufacturer Series: A-SSLP
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 316
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 48 in.
Width: 36 in.
Depth: 10 in.
Mounting: External Feet
Optional Panel: A48P36

Additional Info: Additional Ratings: NEMA 3R,4,12,13