Menu Search

NVENT HOFFMAN

Enclosure, Wall Mount; Steel

(9 Product Options) Manufacturer Series: Screw Cover SC
  • Type: Wall Mount Enclosure
  • NEMA: 12
  • Material: Steel
  • Finish: Gray
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Mounting: External Feet