The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search

NVENT HOFFMAN

Enclosure, Wall Mount; Steel

(10 Product Options) Manufacturer Series: Control Enclosure N-LP
  • Type: Wall Mount Enclosure
  • NEMA: 1
  • Material: Steel
  • Cover Mounting: Hinge
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Cover Mounting: Hinge
Cover Type: Solid
Mounting: Internal Holes