Menu Search
NVENT HOFFMAN #AFMSC12126SS

Flush Mount Enclosure, 12 in. W x 12 in. H x 6 in. D

SKU # 78351014912 Manufacturer Series: A20S
RoHS Compliant
Type: Flush Mount Enclosure
NEMA: NEMA 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: PHARMAPRO Low RA
Material Thickness: 14 ga
Cover Mounting: Screw
Cover Latching: Quarter Turn Latch
Cover Type: Single Door
Height: 12 in.
Width: 12 in.
Depth: 6 in.
Mounting: Bracket
Optional Panel: CP1212

PharmaPro Enclosures are specifically designed for the pharmaceutical industry with flush mounting and a low RA value finish that minimizes surface crevices for thorough wipe-downs and eliminates areas where contaminants can accumulate. The mounting system pulls the enclosure flush and tight to the wall and can be used on block or stud walls.