Menu Search
NVENT HOFFMAN #CP253512B

HMI Enclosure, 13.78 in. W x 9.84 in. H x 4.72 in. D

SKU # 78351015188 Manufacturer Series: C2
RoHS Compliant
Type: HMI Enclosure
NEMA: Type 4, 12
Material: Steel
Finish: Black Polyester Powder Paint
Material Thickness: 14 ga
Cover Latching: Single Point
Height: 9.84 in.
Width: 13.78 in.
Depth: 4.72 in.
Window Dimensions: WxH: 11.02 x 8.27 in.
Mounting: Pendant/Pedestal

A traditional landscape-oriented HMI enclosure made of light-gray steel, the concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant or pedestal mounted system has many possible configurations and mod