Menu Search
NVENT HOFFMAN #A48H3610SS6LP3PT

Wall Mount Enclosure, 36 in. W x 48 in. H x 10 in. D

SKU # 78351014345 Manufacturer Series: A4SW3
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: NEMA 3R, 4, 4X, 12, 13
Material: 316L Stainless Steel
Finish: No. 4 Smooth Brushed
Material Thickness: 14 ga
Cover Mounting: Continuous Hinge
Cover Latching: 3 Point Latch, Padlockable
Cover Type: Removable Single Door
Height: 48 in.
Width: 36 in.
Depth: 10 in.
Optional Panel: A48P36, A48P36G, A48P36SS6

These enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.