Menu Search
HAMMOND MANUFACTURING #APB19007BK1

Bracket, Wall Mount; Screws Mount; 14 Ga Steel; 6.98 x 19.25 x 18 in.; 4U; Black

SKU # 62398052504 Manufacturer Series: Series APB
RoHS Compliant
Type: Hinged Wall Mount Bracket
Mounting Method: Screws
Rack Units: 4U
Size: HxWxD: 6.98 x 19.25 x 18 in.
Material: Steel, 14 Gauge
Color: Black
Frame Type: Open Rack

Additional Info: Panel Dimensions: 12-18 in. D x 19 in. W, Configuration: Swing Frame