Menu Search
EATON CROUSE-HINDS SERIES #RE98-SA

Explosion-Proof Reducing Bushing, Aluminum 3.50 x 3.00 in.

SKU # 78227474711
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Explosion-Proof Reducing Bushing
Installation: Threaded/Flush
Material: Aluminum
Trade Size Large: 3.5 in.
Trade Size Small: 3 in.