Menu Search
EATON CROUSE-HINDS SERIES #LBH20

Conduletâ„¢ Explosion-Proof Conduit Outlet 3/4 inch LBH

SKU # 78227451920
Type: Explosion-Proof Conduit Outlet
Configuration: LBH
Hub Size: 3/4 in.
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Material: Feraloy Iron Alloy