DB3 Horns provide high decibel communication for messaging, alert and evacuation in harsh and hazardous locations. This range of horns, intended for use in potentially explosive gas and dust atmospheres, has a power rating of up to 30 watts and is suitable for use in the harsh environmental conditions found offshore and onshore in the oil, gas and petrochemical industries.
Additional Info: Ambient Temperature: -67 to 158 deg F, Entries Up to 2 x 1/2 in. NPT, 20 mm, No. of Tones: 27 Plus 5 Programmable