Menu Search
COMMSCOPE #108258427

Faceplate, Multimedia; 1 Gang; 1 Port; M-Series Modules; White

SKU # 88410410626 Manufacturer Series: L-Type
Color: White
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 1
Port Configuration: M-Series Modules
Labeling: Included