Menu Search
PANDUIT #CFPSL4WHY

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 4 Ports; Mini-Com Modules Coax; White

SKU # 07498303415 Manufacturer Series: Classic
RoHS Compliant
Type: Multimedia Outlet
Mounting: Flush
Module Position: Angled
Gangs: 1
Ports: 4
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: White
Labeling: Included

Additional Info: Vertical Mounting