Menu Search

TE CONNECTIVITY #2111025-2

Faceplate; 1 Gang; 6 Ports; 110 Connect Inserts; Black

SKU: 62101613252
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Faceplate
Gangs: 1
Ports: 6
Port Configuration: 110 Connect Inserts, AMP-TWIST XG Inserts, SL Series Inserts
Color: Black