Menu Search
TE CONNECTIVITY #2111009-1

AMP-TWIST Faceplate, Multimedia; 1 Gang; 2 Ports; Vertical; Almond

SKU # 62101613091
Color: Light Almond
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: Amp-Twist, SL Insert, Vertical
Labeling: Included

Additional Info: Iconable. Includes: White Blank Label w/Cover