Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Branch Locator
Help
Heating, Cooling and Plumbing
Cooling
Fans
Fan Enclosure Covers
#RH40000N4GY
HAMMOND MANUFACTURING
#RH40000N4GY
Rainhood, 14.65 in. H x 12.84 in. W x 3.56 in. D
SKU
#
62398046875
Manufacturer Series:
RHN4
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Rainhood
Product Type:
Rainhood
Material:
Galvanized Steel
Finish:
Powder Coated Gray (ANSI 61)
Size:
HxWxD: 14.65 x 12.84 x 3.56 in.
Rating:
NEMA 3R/4, IPx6
Use With:
PF4XX00/PFA40000 Series Filter Fans
Downloads
Data Sheet 1