Menu Search
NVENT HOFFMAN #HF0924413

Filter Fan, 70 CFM, 24 VDC, 208mm H x 209mm W x 105mm D

SKU # 78351034282 Manufacturer Series: MCLF
RoHS Compliant
Type: Side Mount Filter Fan
Fan Enclosure: RAL 9011 Black Plastic
Cover: RAL 9011 Black Plastic Grill
Filter: Polyester Fiber
Dimensions: HxWxD: 208 x 209 x 105mm
Voltage: 24V DC
CFM: 70 CFM
NEMA: NEMA 12
Operating Temperature: -20° to +65°C

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.