Menu Search
ABB INSTALLATION PRODUCTS #RB250

Thomas and Betts Disconnect, Female; Conductor: 16 to 14 AWG; Blue; 1000 Pk

SKU # 78621081816 Manufacturer Series: Sta-Kon®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Nylon
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 1000 Pack